18/05 ga 500 ft. Brown CL2 Wire

You last purchased this on
 
Southwire®

18/05 ga 500 ft. Brown CL2 Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

18/05 ga 500 ft. Brown CL2 Wire

  • Fast #
  • Part #S553055407
  • Item #9813629
  • Manufacturer Part #553055407
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT

Frequently Purchased Together

Product Details

  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, brown or white
  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
Thermostat
Color Finish Category:
Browns
Color Finish Name:
Brown
Diameter - Outside:
17/100 in
Length:
500 ft
Material:
Plastic, Copper
Material Type:
PVC, Polypropylene
Product Type:
Wire
Temperature Rating:
60
UL Listed:
UL 1581
Volts:
150V
Wire Gauge (AWG):
18/5 ga