This product requires certification to purchase.

Tub and Shower in Biscuit

You last purchased this on
 
Sterling

Accord® Tub and Shower in Biscuit

Brand image
You last purchased this on
 
Sterling

Accord® Tub and Shower in Biscuit

  • Fast #
  • Part #S7116410096
  • Item #3824100
  • Manufacturer Part #71164100-96
3.5 out of 5 Customer Rating
Tub and Shower

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • Rounded interior space provides more room for the bather
  • Abundant and recessed storage reduces the visual clutter
  • Snap together installation and an audible click lets you know when the walls are properly installed
  • No caulking required in the seams
  • Bath walls must be installed with 71161110 or 71161120 baths
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CSA Certified:
CSA B45.1
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
76-1/4 in
Length:
60 in
Material:
Solid Vikrell®
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #S711641000
Item #3824089
4.1 out of 5 Customer Rating
Requires Certification
Part #S722911000
Item #4055449
4.8 out of 5 Customer Rating
Requires Certification
Part #M6345EPBN
Item #7609480
4.1 out of 5 Customer Rating
Requires Certification
Part #S712241000
Item #2115046
4.6 out of 5 Customer Rating
Requires Certification
Part #S711041000
Item #1606530
3.8 out of 5 Customer Rating
Requires Certification
Part #SBA3060WH
Item #1844940
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S711441230
Item #3145882
4.8 out of 5 Customer Rating
Requires Certification
Part #S711641000
Item #3824089
4.1 out of 5 Customer Rating
Requires Certification
Part #S722811000
Item #4052328
3.1 out of 5 Customer Rating
Requires Certification
Part #S722721000
Item #3609304
4.2 out of 5 Customer Rating
Requires Certification
Part #S722421000
Item #3609282
3.7 out of 5 Customer Rating
Requires Certification
Part #S722711000
Item #3609317
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing