60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
Ensemble™ 60 x 30 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Gently sloping bath with integral apron.
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- Delivering a sleek, ergonomic design, this Ensemble bath provides maximum soaking comfort providing lumbar support and a deep bathing well
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 44 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/8 in
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Apron Front, 3 Wall Alcove
- Length:
- 60-1/4 in
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 30-1/4 in
- Overflow Type:
- Round
- Soaking Depth:
- 11-1/4 in
- UL Listed:
- No
- Width:
- 30-1/8 in
- cUPC Certified:
- Yes