This product requires certification to purchase.

2-1/2 in. Copper Press 150# Street Companion Flange

You last purchased this on
 

Streamline® 2-1/2 in. Copper Press 150# Street Companion Flange

You last purchased this on
 

Streamline® 2-1/2 in. Copper Press 150# Street Companion Flange

  • Fast #
  • Part #MPF12746
  • Item #7342167
  • Manufacturer Part #PF 12746
3.7 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61 Annex G
ASME:
ASME B16.18, ASME B16.22, ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Male Sweat
End Connection 2:
Flanged
End Connections:
Male Sweat x Flanged
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Spigot Flange
Flange Type:
Spigot
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 372, NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #MPF03907
Item #7342193
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V5676P
Item #9297602
5 out of 5 Customer Rating
Requires Certification
Part #MPF01613
Item #7342115
5 out of 5 Customer Rating
Requires Certification
Part #MPF02802
Item #7342170
3.1 out of 5 Customer Rating
Requires Certification
Part #NPC641LDM
Item #7099674
3.9 out of 5 Customer Rating
Requires Certification
Part #N672M
Item #4871279
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPF02802
Item #7342170
3.1 out of 5 Customer Rating
Requires Certification
Part #MPF03907
Item #7342193
5 out of 5 Customer Rating
Requires Certification
Part #MPF01507
Item #7342143
3.1 out of 5 Customer Rating
Requires Certification
Part #MPF01446
Item #7342016
5 out of 5 Customer Rating
Requires Certification
Part #MPF40245
Item #7341991
4.1 out of 5 Customer Rating
Requires Certification
Part #MPF01246
Item #7342274
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing