This product requires certification to purchase.

2 in. Press Carbon Steel Flange

You last purchased this on
 
Streamline®

STL-G 2 in. Press Carbon Steel Flange

Brand image
You last purchased this on
 
Streamline®

STL-G 2 in. Press Carbon Steel Flange

  • Fast #
  • Part #MCP02980G
  • Item #9439243
  • Manufacturer Part #CP02980G
4.1 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • DuoFlex™ proprietary seal technology provides 200% more surface contact and sealing than traditional O-rings
  • Additionally, the uniquely engineered DuoFlex™ design and material durometer help fill pipe surface imperfections for superior sealing and ultimate leak resistance
  • Force360™ uniform press technology circular press method of Force360™ ensures the most uniform, pipe-conforming compression and sealing available
  • DuoBite™ proprietary grip ring technology two rows of specially designed bi-directional stainless steel gripper DuoBite™ “teeth” provide unsurpassed anti creep and pull-apart protection while also improving joint stability
  • EyeQ™ intelligent color match system with more and more joining methods and materials in the market, Streamline® wanted to make fittings and joining system selection more simplistic
  • Our carbon steel press fittings are some of the first to utilize our Eye-Q™ intelligent color match system
  • Nuances in color across packaging, labeling, literature, seals, RAPID™ flags, and other items will help end users and distributors visually identify the right fitting material, with the right joining method, and for the right system application
  • Remove after press identification (RAPID™) flags RAPID™ flags offer installers and inspectors an easy and effective way of verifying completed joints or identifying unpressed joints
  • After pressing a joint, the installer removes the RAPID™ flag from the fitting by grabbing the non-adhesive area and pulling if off
  • RAPID™ flags are also easy to grasp while wearing gloves
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B31
ASTM:
ASTM A-420
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
STL-G
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange
Flange Type:
Press, Lugged
IAPMO Listed:
No
Material:
Carbon Steel
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Schedule Class:
10, 40
UL Listed:
No
Weight:
5.89 lb



Customers Also Bought
1–6 of 18 items
Part #V25765
Item #4570636
4.8 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #VIE26005
Item #4377461
5 out of 5 Customer Rating
Requires Certification
Part #V25480
Item #4396873
4.7 out of 5 Customer Rating
Requires Certification
Part #V25650
Item #7246667
5 out of 5 Customer Rating
Requires Certification
Part #D300RFBFP
Item #100531
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M61220500
Item #426592
4.7 out of 5 Customer Rating
Requires Certification
Part #M61020500
Item #426608
5 out of 5 Customer Rating
Requires Certification
Part #M61480500
Item #77829
3.4 out of 5 Customer Rating
Requires Certification
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
Part #M61230500
Item #1923760
4.5 out of 5 Customer Rating
Requires Certification
Part #M40620500B6
Item #3637711
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing