96% - ECM Constant Torque - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
This product has been replaced by
Manufacturer Part #S9X2B080U4PSBB
S9X2 96% - ECM Constant Torque - 80K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Re-designed cabinet platform to fit in tighter spaces
- CTM blower motor
- Heavy gauge, two-tone powder-painted cabinet
- Stainless steel primary and secondary heat exchanger
- Insulated cabinet for quiet operation
- 2 stage gas heat - more comfort, quieter operation, less temperature swing
- ECM Constant Torque, high-efficiency motor - electrically efficient
- Three-way poise (U, HL, HR) plus dedicated DF - getting the right model is easier
- 24V IFC - compatible with most thermostats
-
Green
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.3, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 77600 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S9X2
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 30 to 75 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Weight:
- 127 lb
- Width:
- 17-1/2 in