This product requires certification to purchase.

Furnace Block 500 lbs.

You last purchased this on
 
DiversiTech®

Furnace Block 500 lbs.

Brand image
You last purchased this on
 
DiversiTech®

Furnace Block 500 lbs.

  • Fast #
  • Part #DIVFB1
  • Item #1947822
  • Manufacturer Part #FB-1
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Each furnace block can support up to 500 lb
  • Includes peel and stick adhesive for attachment to bottom of furnace
  • Includes anti-vibration pad to reduce noise and extend equipment life
  • Raises equipment approximately 2 in to provide airflow and prevent damage and rusting caused by ground contact
  • Built-in lip around top edge for easy installation and equipment stability
  • Raises equipment approximately 2 inches to provide airflow and prevent damage and rusting caused by ground contact
  • Built in lip around top edge for easy installation and equipment stability
  • Requires Certification

Specifications

Allowable Load:
500 lbs
Color Finish Name:
Black, Blue
Height:
3-1/8 in
Length:
6 in
Width:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
Part #REC96100
Item #3998851
5 out of 5 Customer Rating
Requires Certification
Part #DIVCC1
Item #2889826
5 out of 5 Customer Rating
Requires Certification
Part #REC97087
Item #9292586
5 out of 5 Customer Rating
Requires Certification
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Part #DIVLSB10BL
Item #7737815
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DIVISO4
Item #3031509
3.8 out of 5 Customer Rating
Requires Certification
Part #DIVEL36363
Item #1585296
3.3 out of 5 Customer Rating
Requires Certification
Part #DIVUC24483CA
Item #7015760
5 out of 5 Customer Rating
Requires Certification
Part #DIV36363
Item #1135270
4.6 out of 5 Customer Rating
Requires Certification
Part #DIVEP36362
Item #3998903
5 out of 5 Customer Rating
Requires Certification
Part #DIVHP36368
Item #4121356
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing