This product requires certification to purchase.

12 x 8 in. Spigot x Gasket and Concentric SDR 35 Molded PVC Bushing

You last purchased this on
 
TRENCH TOUGH PLUS

12 x 8 in. Spigot x Gasket and Concentric SDR 35 Molded PVC Bushing

Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

12 x 8 in. Spigot x Gasket and Concentric SDR 35 Molded PVC Bushing

  • Fast #
  • Part #MUL143616
  • Item #5096175
  • Manufacturer Part #143616
4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Waste, Storm, Industrial
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Concentric Bushing, Sewer Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Global
Pressure - High:
15
Schedule Class:
SDR 35



Customers Also Bought
1–6 of 18 items
Part #MUL043571
Item #286112
5 out of 5 Customer Rating
Requires Certification
Part #MUL063236
Item #44211
3.3 out of 5 Customer Rating
Requires Certification
Part #MUL043101
Item #59450
5 out of 5 Customer Rating
Requires Certification
Part #MUL063620
Item #64831
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL043235
Item #3374976
3.6 out of 5 Customer Rating
Requires Certification
Part #MUL043311
Item #1160
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL043237
Item #304085
5 out of 5 Customer Rating
Requires Certification
Part #MUL063620
Item #64831
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL067506
Item #1346094
3.4 out of 5 Customer Rating
Requires Certification
Part #MUL067003
Item #1862591
5 out of 5 Customer Rating
Requires Certification
Part #MUL043449
Item #46660
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL067277
Item #248765
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing