This product requires certification to purchase.

6 in x 4 in. Spigot x Gasket SDR 26 Plastic Eccentric Extended Bushing

You last purchased this on
 
TRENCH TOUGH PLUS

6 in x 4 in. Spigot x Gasket SDR 26 Plastic Eccentric Extended Bushing

Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

6 in x 4 in. Spigot x Gasket SDR 26 Plastic Eccentric Extended Bushing

  • Fast #
  • Part #MUL067506
  • Item #1346094
  • Manufacturer Part #067506
3.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Extended Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
15 psi
Schedule Class:
SDR 26



Customers Also Bought
1–6 of 18 items
Part #CSLPTF
Item #116742
4 out of 5 Customer Rating
Requires Certification
Part #CDWVLT9J
Item #333159
3.3 out of 5 Customer Rating
Requires Certification
Part #CTKJG
Item #15609
3.2 out of 5 Customer Rating
Requires Certification
Part #CDWVS4J
Item #14425
4.7 out of 5 Customer Rating
Requires Certification
Part #CMAHF
Item #3608
5 out of 5 Customer Rating
Requires Certification
Part #BRCFD
Item #15757
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL143617
Item #5111970
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL063939
Item #64829
5 out of 5 Customer Rating
Requires Certification
Part #MUL043237
Item #304085
5 out of 5 Customer Rating
Requires Certification
Part #MUL063964
Item #45607
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL063124
Item #50846
5 out of 5 Customer Rating
Requires Certification
Part #MUL043256
Item #1100056
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing