This product requires certification to purchase.

18 x 18 x 6 in. Gasket PVC SDR 35 Sewer Saddle Wye with Strap

You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket PVC SDR 35 Sewer Saddle Wye with Strap

Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

18 x 18 x 6 in. Gasket PVC SDR 35 Sewer Saddle Wye with Strap

  • Fast #
  • Part #MUL063808
  • Item #1431562
  • Manufacturer Part #063808
4.9 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
6 in
Fitting Sizes:
18 in x 18 in x 6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 35



Customers Also Bought
1–6 of 18 items
Part #MUL067104
Item #1581781
4.8 out of 5 Customer Rating
Requires Certification
Part #MUL063124
Item #50846
5 out of 5 Customer Rating
Requires Certification
Part #MUL063236
Item #44211
3.3 out of 5 Customer Rating
Requires Certification
Part #MUL043255
Item #86407
4.6 out of 5 Customer Rating
Requires Certification
Part #D300RFSOFU
Item #16386
3.5 out of 5 Customer Rating
Requires Certification
Part #MUL273981
Item #400913
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL040172
Item #84475
4.9 out of 5 Customer Rating
Requires Certification
Part #MUL040312
Item #84585
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL043159
Item #47011
4.4 out of 5 Customer Rating
Requires Certification
Part #MUL063296
Item #48218
5 out of 5 Customer Rating
Requires Certification
Part #MUL067196
Item #8194198
4.7 out of 5 Customer Rating
Requires Certification
Part #MUL043156
Item #46489
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing