Call for Pricing
Call for Pricing
This product requires certification to purchase.

10 in. Curb Inlet Top

You last purchased this on
 
Turner Company

10 in. Curb Inlet Top

Brand image
You last purchased this on
 
Turner Company

10 in. Curb Inlet Top

  • Fast #
  • Part #T10CITOP6
  • Item #4010347
  • Manufacturer Part #10CITOP6
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48, ASTM A-615
Diameter:
10 in
Height:
22-1/2 in
Length:
134-1/2 in
Material:
Concrete, Cast Gray Iron
Product Type:
Curb Inlet
Width:
49 in



Customers Also Bought
1–6 of 18 items
Part #MRMWHS14SB
Item #7737084
3.3 out of 5 Customer Rating
Requires Certification
Part #TL9A19N1027K4
Item #7342914
3.7 out of 5 Customer Rating
Requires Certification
Part #T51800
Item #4869272
5 out of 5 Customer Rating
Requires Certification
Part #TMX1250S
Item #5090391
3.4 out of 5 Customer Rating
Requires Certification
Part #AAFR152SSLH
Item #9318216
3.7 out of 5 Customer Rating
Requires Certification
Part #LFA201LE1200CBC
Item #7361660
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MRMWHS14SB
Item #7737084
3.3 out of 5 Customer Rating
Requires Certification
Part #TL9A19N1027K4
Item #7342914
3.7 out of 5 Customer Rating
Requires Certification
Part #T51800
Item #4869272
5 out of 5 Customer Rating
Requires Certification
Part #TMX1250S
Item #5090391
3.4 out of 5 Customer Rating
Requires Certification
Part #AAFR152SSLH
Item #9318216
3.7 out of 5 Customer Rating
Requires Certification
Part #LFA201LE1200CBC
Item #7361660
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing