This product requires certification to purchase.

24 Painted Grooved Flange Adapter E 741

You last purchased this on
 
Victaulic

FireLock™ Style 741 24 Painted Grooved Flange Adapter E 741

Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 741 24 Painted Grooved Flange Adapter E 741

  • Fast #
  • Part #VL240741PE0-NR
  • Item #1449828
  • Manufacturer Part #L240741PE0
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to transition from flanged to grooved piping systems
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Black Enamel
Collection:
FireLock™ Style 741
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight, Adapter
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes



You May Also Like
1–2 of 2 items
Part #VL100905PE0
Item #9515168
5 out of 5 Customer Rating
Requires Certification
Part #VL020907TEX-NR
Item #9974419
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing