2 x 2 x 1-1/2 in. Socket Reducing 316L Stainless Steel Tee
2 x 2 x 1-1/2 in. Socket Reducing 316L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 3-A 14159-1
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No