1/2 hp 115V 3-Phase Cast Iron Automatic Sewage Pump
290 Series 1/2 hp 115V 3-Phase Cast Iron Automatic Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22
- Coating:
- Epoxy
- Collection:
- 290 Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 214 gpm
- Height:
- 32 in
- Horsepower:
- 1/2 hp
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- Volts:
- 115V
- Width:
- 12 in