230V 2 hp Single Phase Cast Iron Grinder Pump
841 Series 230V 2 hp Single Phase Cast Iron Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil-filled, hermetically-sealed motor with Class F insulation
- Cutters protected from abrasive solids
- Durable, heavy duty, finned cast iron construction
- Double shaft seal for added protection
- Corrosion-resistant, powder coated epoxy finish
- Dual mechanical shaft seals with leak detection – carbon/ceramic
- Easily adapts to many existing competitors’ rail systems
- Automatic thermal overload protection
- Made in USA
- Moisture detection and temperature protection
Specifications
- AMP:
- 17.2
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA C22.2
- Coating:
- Epoxy
- Collection:
- 841 Series
- Cord Length:
- 20 ft
- Cover Included:
- No
- Diameter:
- 11-21/32 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 59 gpm
- Height:
- 24-7/32 in
- Horsepower:
- 3 hp
- IAPMO Listed -:
- No
- Impeller:
- Vortex
- Length:
- 15 in
- Maximum Feet of Head:
- 125
- Maximum Temperature:
- 130
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application -:
- Residential
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Width:
- 12 in