This product requires certification to purchase.

1 in. x 20 ft. PEX-B Oxygen Barrier Straight Length Tubing in Red

You last purchased this on
 
Zurn PEX

1 in. x 20 ft. PEX-B Oxygen Barrier Straight Length Tubing in Red

Brand image
You last purchased this on
 
Zurn PEX

1 in. x 20 ft. PEX-B Oxygen Barrier Straight Length Tubing in Red

  • Fast #
  • Part #QQHR5PS20FX
  • Item #3695047
  • Manufacturer Part #QHR5PS20FX
4.1 out of 5 Customer Rating

X Points
$55.00
per 20 FOOT
$2.75 per FOOT
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier Tubing
  • Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
  • Easy to install, requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • 30-year warranty
  • Environmentally friendly
  • Thirty year warranty
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM F876
Application:
Barricades, Heating and Cooling
Color Finish Name:
Red
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
20 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - Maximum:
160 psi
UL Listed:
No
Wall Thickness:
0.097 in



Customers Also Bought
1–6 of 18 items
Part #PEXBF20BL
Item #10349414
5 out of 5 Customer Rating
Requires Certification
Part #P40PF10
Item #655487
5 out of 5 Customer Rating
Requires Certification
Part #JI52078
Item #2971823
5 out of 5 Customer Rating
Requires Certification
Part #V11505
Item #3632326
4.2 out of 5 Customer Rating
Requires Certification
Part #PEXBF20RE
Item #10349415
3.2 out of 5 Customer Rating
Requires Certification
Part #QQ4PC100XBLUE
Item #3784248
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #QQ8PS20X
Item #3865998
3.5 out of 5 Customer Rating
Requires Certification
Part #QQ4PC100XBLUE
Item #3784248
3.3 out of 5 Customer Rating
Requires Certification
Part #QQ1PC100X
Item #3784296
3.6 out of 5 Customer Rating
Requires Certification
Part #QQ3PC500XRED
Item #3784319
5 out of 5 Customer Rating
Requires Certification
Part #QQ3PC100XRED
Item #3784322
5 out of 5 Customer Rating
Requires Certification
Part #QQ5PC100X
Item #3784291
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing