This product requires certification to purchase.

1-1/4 x 36 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

You last purchased this on
 

1-1/4 x 36 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

You last purchased this on
 

1-1/4 x 36 in. Threaded Schedule 40 Standard Domestic Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #GNH36
  • Item #49266
  • Manufacturer Part #0331233486
3.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
36 in
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
Schedule Class:
40, Standard



Customers Also Bought
1–6 of 18 items
Part #GBPPEA53BDRLU
Item #1119452
5 out of 5 Customer Rating
Requires Certification
Part #DGSPA106B80J
Item #189444
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
Part #GBPRGRA53BP
Item #1739092
4.8 out of 5 Customer Rating
Requires Certification
Part #GBPPEA5380K
Item #37517
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106B160F
Item #112884
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBPPEA53BDRLU
Item #1119452
5 out of 5 Customer Rating
Requires Certification
Part #DGSPA106B80J
Item #189444
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
Part #GBPRGRA53BP
Item #1739092
4.8 out of 5 Customer Rating
Requires Certification
Part #GBPPEA5380K
Item #37517
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106B160F
Item #112884
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing