This product requires certification to purchase.

1 x 3/4 in. Copper 90° Elbow (1-1/8 x 7/8 in. OD)

You last purchased this on
 

1 x 3/4 in. Copper 90° Elbow (1-1/8 x 7/8 in. OD)

You last purchased this on
 

1 x 3/4 in. Copper 90° Elbow (1-1/8 x 7/8 in. OD)

  • Fast #
  • Part #C9GF
  • Item #9747
  • Manufacturer Part #9055800
4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 37 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • End connections: Copper x Copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207



Customers Also Bought
1–6 of 18 items
Part #C9HG
Item #13707
3.9 out of 5 Customer Rating
Requires Certification
Part #CTFFD
Item #9646
4.8 out of 5 Customer Rating
Requires Certification
Part #CTFDD
Item #23599
4.9 out of 5 Customer Rating
Requires Certification
Part #CRCFD
Item #4862
5 out of 5 Customer Rating
Requires Certification
Part #CDWVTCAPJ
Item #27378
3.8 out of 5 Customer Rating
Requires Certification
Part #CMAFD
Item #49673
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #CDWVS9J
Item #10746
3.9 out of 5 Customer Rating
Requires Certification
Part #MPF02344
Item #7342206
3.1 out of 5 Customer Rating
Requires Certification
Part #V77023
Item #5150480
5 out of 5 Customer Rating
Requires Certification
Part #MPF03034
Item #7342053
3.1 out of 5 Customer Rating
Requires Certification
Part #CLT9FE
Item #224199
3.6 out of 5 Customer Rating
Requires Certification
Part #V77317
Item #1349198
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing