This product requires certification to purchase.

1-1/2 in. x 100 ft. CTS Schedule SDR 9 Plastic Pressure Pipe

You last purchased this on
 

1-1/2 in. x 100 ft. CTS Schedule SDR 9 Plastic Pressure Pipe

You last purchased this on
 

1-1/2 in. x 100 ft. CTS Schedule SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9BJ100
  • Item #438274
  • Manufacturer Part #PEP15041010009
4.7 out of 5 Customer Rating

X Points
$254.00
Call for Pricing
$2.54 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Water tubing
  • Lifetime warranty, product and replacement cost
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-638, ASTM D-2837, ASTM D-790, ASTM D-746, ASTM D-2239, ASTM D-2737, ASTM D-3035
AWWA:
AWWA C-901
Application:
Water Supply
Color Finish Name:
Blue
Diameter - Inside 1:
1-13/50 in
Diameter - Outside:
1-5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 9
Wall Thickness:
0.181 in



Customers Also Bought
1–6 of 18 items
Part #UF4241000
Item #9406720
4.5 out of 5 Customer Rating
Requires Certification
Part #UA1220500
Item #308457
3.6 out of 5 Customer Rating
Requires Certification
Part #JT26500
Item #8103870
3.4 out of 5 Customer Rating
Requires Certification
Part #VIE32061
Item #3631921
4.2 out of 5 Customer Rating
Requires Certification
Part #UF1061250
Item #1287374
5 out of 5 Customer Rating
Requires Certification
Part #JT26000
Item #8103863
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #UF4241000
Item #9406720
4.5 out of 5 Customer Rating
Requires Certification
Part #UA1220500
Item #308457
3.6 out of 5 Customer Rating
Requires Certification
Part #JT26500
Item #8103870
3.4 out of 5 Customer Rating
Requires Certification
Part #VIE32061
Item #3631921
4.2 out of 5 Customer Rating
Requires Certification
Part #UF1061250
Item #1287374
5 out of 5 Customer Rating
Requires Certification
Part #JT26000
Item #8103863
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing