This product requires certification to purchase.

2-1/2 x 4 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

You last purchased this on
 

2-1/2 x 4 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

You last purchased this on
 

2-1/2 x 4 in. MPT Schedule 40 Standard Global Galvanized Welded Steel Nipple

  • Fast #
  • Part #IGNLP
  • Item #406098
  • Manufacturer Part #MN-ZNG094
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
4 in
Material:
Welded Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IGNHU
Item #406926
3.6 out of 5 Customer Rating
Requires Certification
Part #IGNGM
Item #406555
4.4 out of 5 Customer Rating
Requires Certification
Part #IBNGK
Item #405795
3.9 out of 5 Customer Rating
Requires Certification
Part #IGCAPD
Item #161389
4.7 out of 5 Customer Rating
Requires Certification
Part #BS9D
Item #26228
5 out of 5 Customer Rating
Requires Certification
Part #IG9F
Item #161133
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BNCU
Item #12403
4.1 out of 5 Customer Rating
Requires Certification
Part #B80PXPCSNKJ
Item #850840
4.4 out of 5 Customer Rating
Requires Certification
Part #IGNPS
Item #406584
3.6 out of 5 Customer Rating
Requires Certification
Part #GNKM
Item #973
4.4 out of 5 Customer Rating
Requires Certification
Part #IBNUU
Item #406438
4.4 out of 5 Customer Rating
Requires Certification
Part #IBNAJ
Item #406119
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing