This product requires certification to purchase.

6 x 6 in. MPT Schedule 40 Welded Black Global Carbon Steel Nipple

You last purchased this on
 

6 x 6 in. MPT Schedule 40 Welded Black Global Carbon Steel Nipple

You last purchased this on
 

6 x 6 in. MPT Schedule 40 Welded Black Global Carbon Steel Nipple

  • Fast #
  • Part #IBNUU
  • Item #406438
  • Manufacturer Part #MN-ZNB136
4.4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Nipple, Welded
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #BXNKU
Item #26182
5 out of 5 Customer Rating
Requires Certification
Part #BXNDU
Item #36757
4.9 out of 5 Customer Rating
Requires Certification
Part #FSSSSUH
Item #33524
5 out of 5 Customer Rating
Requires Certification
Part #G300RFWNFU
Item #11815
4.7 out of 5 Customer Rating
Requires Certification
Part #BXNFJ
Item #23454
3.9 out of 5 Customer Rating
Requires Certification
Part #GRFBFM
Item #14775
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBNDCL
Item #406995
3.2 out of 5 Customer Rating
Requires Certification
Part #BXNDU
Item #36757
4.9 out of 5 Customer Rating
Requires Certification
Part #IBRLTND
Item #405736
4.4 out of 5 Customer Rating
Requires Certification
Part #BXSNJM
Item #91047
3.2 out of 5 Customer Rating
Requires Certification
Part #B160SNDU
Item #840169
4.7 out of 5 Customer Rating
Requires Certification
Part #GNLM
Item #38387
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com