This product requires certification to purchase.

2 in. Global Black Steel Weld Half Coupling

You last purchased this on
 

2 in. Global Black Steel Weld Half Coupling

You last purchased this on
 

2 in. Global Black Steel Weld Half Coupling

  • Fast #
  • Part #IBSHCSTK
  • Item #406463
  • Manufacturer Part #MN-ZM-HCB08
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Straight Half
  • Threaded
  • Import
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
1 in
Material:
Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #IBSCSTA
Item #405960
3.3 out of 5 Customer Rating
Requires Certification
Part #GRFSOFP
Item #18771
3.5 out of 5 Customer Rating
Requires Certification
Part #GRFBFP
Item #50438
5 out of 5 Customer Rating
Requires Certification
Part #BSSPD
Item #27188
5 out of 5 Customer Rating
Requires Certification
Part #IBXNLU
Item #406284
3.3 out of 5 Customer Rating
Requires Certification
Part #IFSTSSUB
Item #860724
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IBSHCTTP
Item #1795608
3.3 out of 5 Customer Rating
Requires Certification
Part #IBSCSTA
Item #405960
3.3 out of 5 Customer Rating
Requires Certification
Part #IGSCTTP
Item #406478
5 out of 5 Customer Rating
Requires Certification
Part #IBSCTTP
Item #1924196
5 out of 5 Customer Rating
Requires Certification
Part #IGSCSTA
Item #406039
4.1 out of 5 Customer Rating
Requires Certification
Part #GW4P
Item #1208
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing