This product requires certification to purchase.

2 x 36 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

You last purchased this on
 

2 x 36 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

  • Fast #
  • Part #BNK36
  • Item #178128
  • Manufacturer Part #0330243064
3.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
36 in
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
2 in
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #BNH24
Item #178120
4.8 out of 5 Customer Rating
Requires Certification
Part #BNG48
Item #178118
5 out of 5 Customer Rating
Requires Certification
Part #IGNL24
Item #405778
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BDRLM
Item #1119414
3.8 out of 5 Customer Rating
Requires Certification
Part #IGNU12
Item #406843
4.4 out of 5 Customer Rating
Requires Certification
Part #IBND36
Item #406738
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IGNL24
Item #405778
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BDRLM
Item #1119414
3.8 out of 5 Customer Rating
Requires Certification
Part #IGNU12
Item #406843
4.4 out of 5 Customer Rating
Requires Certification
Part #IBND36
Item #406738
4.7 out of 5 Customer Rating
Requires Certification
Part #BNAK
Item #9091
4.2 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53B80D
Item #2023125
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing