This product requires certification to purchase.

24 in. Schedule 10S 304L Stainless Steel Stub End

You last purchased this on
 

24 in. Schedule 10S 304L Stainless Steel Stub End

You last purchased this on
 

24 in. Schedule 10S 304L Stainless Steel Stub End

  • Fast #
  • Part #IS1S4LWSEA24
  • Item #5166397
4.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
10S



Customers Also Bought
1–6 of 18 items
Part #IS3004LRFSOFF
Item #1337699
5 out of 5 Customer Rating
Requires Certification
Part #IS16LWSEAD
Item #459490
5 out of 5 Customer Rating
Requires Certification
Part #IS3006LRFSOFF
Item #459164
5 out of 5 Customer Rating
Requires Certification
Part #S14VB27304
Item #10172588
5 out of 5 Customer Rating
Requires Certification
Part #IS14LWSEAM
Item #79994
5 out of 5 Customer Rating
Requires Certification
Part #IS6LRFBFP
Item #81432
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S14VB27304
Item #10172588
5 out of 5 Customer Rating
Requires Certification
Part #IS16LWSEAD
Item #459490
5 out of 5 Customer Rating
Requires Certification
Part #SS14WA25PL316
Item #10174688
5 out of 5 Customer Rating
Requires Certification
Part #IS46LWSEAP
Item #860750
5 out of 5 Customer Rating
Requires Certification
Part #IS16LWSEA24
Item #5166296
5 out of 5 Customer Rating
Requires Certification
Part #IS44LWSEAM
Item #860733
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing