This product requires certification to purchase.

3 in. Cast Copper 150# Companion Flange

You last purchased this on
 

3 in. Cast Copper 150# Companion Flange

You last purchased this on
 

3 in. Cast Copper 150# Companion Flange

  • Fast #
  • Part #CCCF150M
  • Item #202648
  • Manufacturer Part #B495606
4.1 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Female Sweat
End Connections:
Flanged x Female Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Companion Flange
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Copper
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #FNW5V3576FDD
Item #9297726
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW5V4976FD
Item #9297604
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW5V3376FFD
Item #9297764
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V3276F
Item #9297749
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V0276F
Item #9297833
5 out of 5 Customer Rating
Requires Certification
Part #FNW5V0576F
Item #9297546
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPF02802
Item #7342170
3.1 out of 5 Customer Rating
Requires Certification
Part #N672M
Item #4871279
5 out of 5 Customer Rating
Requires Certification
Part #A10061769
Item #4423955
5 out of 5 Customer Rating
Requires Certification
Part #MPF03907
Item #7342193
5 out of 5 Customer Rating
Requires Certification
Part #NPC641LDK
Item #9426371
5 out of 5 Customer Rating
Requires Certification
Part #A10061761
Item #4351001
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing