This product requires certification to purchase.

4 in. Black Schedule 40 Grooved Pipe

You last purchased this on
 

4 in. Black Schedule 40 Grooved Pipe

You last purchased this on
 

4 in. Black Schedule 40 Grooved Pipe

  • Fast #
  • Part #GBPRGRA53P
  • Item #1357931
5 out of 5 Customer Rating

X Points
$412.81
per 21 FOOT
$19.66 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B36.10M, ASME B31.1
ASTM:
ASTM A-53, ASTM A-53M
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
4 in
Pressure Class:
1900 psi
Schedule Class:
40
Wall Thickness:
0.237 in



Customers Also Bought
1–6 of 18 items
Part #DBPRGRA53BM
Item #53224
4.7 out of 5 Customer Rating
Requires Certification
Part #GBPRGRA53BP
Item #1739092
4.8 out of 5 Customer Rating
Requires Certification
Part #DBPPEA53BP
Item #46812
3.2 out of 5 Customer Rating
Requires Certification
Part #DBSPTBEA106BK10
Item #4377173
5 out of 5 Customer Rating
Requires Certification
Part #GGPRGRA135S10P
Item #7036653
3.7 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BDRLM
Item #1119414
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBSPA106BDRL12
Item #1241890
4.2 out of 5 Customer Rating
Requires Certification
Part #DGSPA106BJ
Item #189435
3.9 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53ULH
Item #7043617
4.5 out of 5 Customer Rating
Requires Certification
Part #GBPTCA53U
Item #38937
3.1 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BDRLU
Item #1119452
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BDRLM
Item #1119414
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing