This product requires certification to purchase.

2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

You last purchased this on
 

2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

You last purchased this on
 

2 in. No Hub 22-1/2 Degree Cast Iron 1/16 Bend

  • Fast #
  • Part #NH2K
  • Item #32398
  • Manufacturer Part #NH 00014 0800
4.6 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Elbow Degree:
22-1/2 DD
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
NH 14
NSF Certified:
Yes
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #NH4K
Item #17290
5 out of 5 Customer Rating
Requires Certification
Part #NH9K
Item #18900
3.9 out of 5 Customer Rating
Requires Certification
Part #NHCOMBK
Item #26524
5 out of 5 Customer Rating
Requires Certification
Part #NHSSK
Item #18950
5 out of 5 Customer Rating
Requires Certification
Part #NHCOMBPPK
Item #11401
4.8 out of 5 Customer Rating
Requires Certification
Part #NHSTK
Item #15728
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
Part #SV9K
Item #52378
4.6 out of 5 Customer Rating
Requires Certification
Part #NH9K
Item #18900
3.9 out of 5 Customer Rating
Requires Certification
Part #NHLHI9M
Item #35619
3.5 out of 5 Customer Rating
Requires Certification
Part #SVLSU
Item #30142
4.1 out of 5 Customer Rating
Requires Certification
Part #NHTAP9K
Item #39374
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing