This product requires certification to purchase.

2-1/2 x 3 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

You last purchased this on
 

2-1/2 x 3 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

You last purchased this on
 

2-1/2 x 3 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNLM
  • Item #38387
  • Manufacturer Part #0331041400
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Welded
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GCICFM712
Item #35050
4.4 out of 5 Customer Rating
Requires Certification
Part #PFP80VSSFNM
Item #7856108
5 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1RF8X
Item #3259171
4.5 out of 5 Customer Rating
Requires Certification
Part #FS6TTG
Item #265093
4.4 out of 5 Customer Rating
Requires Certification
Part #CCM9LFK
Item #3919394
5 out of 5 Customer Rating
Requires Certification
Part #BTHGD
Item #51249
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BXSNGCL
Item #91066
4.3 out of 5 Customer Rating
Requires Certification
Part #GXSNDM
Item #304109
5 out of 5 Customer Rating
Requires Certification
Part #BXSNGM
Item #91069
4.6 out of 5 Customer Rating
Requires Certification
Part #BXSNAJ
Item #91096
4.6 out of 5 Customer Rating
Requires Certification
Part #GNFK
Item #38850
3.5 out of 5 Customer Rating
Requires Certification
Part #BXSNHX
Item #312895
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing