14 x 10 in. Exit Sign
14 x 10 in. Exit Sign
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plastic
- Printed surface has clear UV protective overcoat
- Plastic has 50% recycled content with UV inhibitors and good impact resistance
- Rounded corners with 3/16 in. mounting holes for installation
- Meets OSHA 29 CFR 1910.145 and ANSI Z535 requirements
- Service temperature range: -90° to 168°F
- Durability: 2 years outdoors
- Clearly marked exits can make evacuating in an emergency easier
- Available in French, English, and Spanish language options
Documents
Specifications
- ANSI:
- ANSI Z535
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/White
- Height:
- 10 in
- Length:
- 14 in
- Letter Color:
- Red
- Lettering:
- Exit
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 1
- OSHA:
- OSHA 29 CFR 1910.145
- Thickness:
- 0.055 in
- UL Listed:
- No
- Width:
- 14 in