This product requires certification to purchase.

3000W Single Element Heater

You last purchased this on
 
AEI Corporation

C-Series 3000W Single Element Heater

  • Fast #
  • Part #AC3024SS
  • Item #7960341
  • Manufacturer Part #C3024SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AEI Corporation

C-Series 3000W Single Element Heater

  • Fast #
  • Part #AC3024SS
  • Item #7960341
  • Manufacturer Part #C3024SS
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7-11 feet mounting height
  • 304 Stainless steel
  • Inset mounting brackets
  • Zero greenhouse gases
  • Minimal clearances
  • Virtually maintenance free
  • Made in the USA
  • Requires Certification

Specifications

AMP:
12.5
Collection:
C-Series
Color Finish Name:
Stainless Steel
Height:
8 in
Length:
63-1/4 in
Material:
Stainless Steel
Number of Elements:
1
Proposition 65:
Warning: California Proposition 65. If not installed, operated, and mainteained in accordance with the manufacturer's instructions, this product can expose you to chemicals including nickel, which are known to the State of California to cuase cancer. For more inforamtion go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
208/240/277/480V
Watts:
3000 W