This product requires certification to purchase.

Traffic Repair Kit

You last purchased this on
 
American Flow Control

Waterous Pacer® Traffic Repair Kit

Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® Traffic Repair Kit

  • Fast #
  • Part #WK528
  • Item #105219
  • Manufacturer Part #K528
3.7 out of 5 Customer Rating

X Points
$360.25
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All-bronze drain
  • Travel stop nut located in top of hydrant
  • Easy 360° rotation of nozzle section
  • 250 psig rated working pressure
  • Tested at 500 psig
  • Two-part catalyzed epoxy primer and polyurethane coating system above grade
  • Ductile iron nozzle section, upper and lower stand pipes and hydrant base
  • Lubrication chamber
  • Stainless steel bolting below grade
  • Bronze-to-bronze seating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C502
Brand Model Compatibility:
WB67
Collection:
Waterous Pacer®
FM Approved:
Yes
Fitting Size 1:
5-1/4 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
5-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250
Product Type:
Traffic Repair Kit
UL Listed:
No
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #P6308500
Item #7018931
5 out of 5 Customer Rating
Requires Certification
Part #FNW9300L
Item #9633419
5 out of 5 Customer Rating
Requires Certification
Part #FNW9310LF
Item #8833926
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW9309LK
Item #8833899
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW9307JJ
Item #8833900
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW9306JJ
Item #8833914
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing