This product requires certification to purchase.

MNPT x MNST 1-1/2 in. Nipple

You last purchased this on
 
FNW®

Figure 9307 MNPT x MNST 1-1/2 in. Nipple

Brand image
You last purchased this on
 
FNW®

Figure 9307 MNPT x MNST 1-1/2 in. Nipple

  • Fast #
  • Part #FNW9307JJ
  • Item #8833900
  • Manufacturer Part #FNW9307JJ
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to connect fire hose to a standpipe or sprinkler system.
  • Fire Hose Double Male x Male threaded connection.
  • Thread seal on Male NPT end and Male NST end.
  • Requires Certification

Specifications

Collection:
Figure 9307
End Connection 1:
MNPT
End Connection 2:
MNST
End Connections:
MNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
1-83/100 in
Material:
Brass
Product Type:
Nipple
Weight:
0.6 lb



Customers Also Bought
1–6 of 18 items
Part #PS41103
Item #3276610
4.2 out of 5 Customer Rating
Requires Certification
Part #PFXT300K
Item #3880197
3.3 out of 5 Customer Rating
Requires Certification
Part #WLF009M2QTFSK
Item #9880568
5 out of 5 Customer Rating
Requires Certification
Part #FNW9305KJ
Item #8833921
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW9301LL
Item #8833906
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW9303JF
Item #8833904
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW9303JF
Item #8833904
5 out of 5 Customer Rating
Requires Certification
Part #FNW9302LG
Item #8833919
5 out of 5 Customer Rating
Requires Certification
Part #FNW9305KJ
Item #8833921
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW9304LK
Item #8833911
4 out of 5 Customer Rating
Requires Certification
Part #FNW9301LL
Item #8833906
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW9300L
Item #9633419
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing