This product requires certification to purchase.

1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

You last purchased this on
 
Apollo® PowerPress

403 Series 1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

Brand image
You last purchased this on
 
Apollo® PowerPress

403 Series 1 x 3/4 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

  • Fast #
  • Part #APWR7480946
  • Item #7317391
  • Manufacturer Part #PWR7480946
4.8 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
403 Series
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter, Reducing
IAPMO Listed:
No
Length:
1-81/100 in
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.43 lb



Customers Also Bought
1–6 of 18 items
Part #APWR7480561
Item #7317460
4.5 out of 5 Customer Rating
Requires Certification
Part #APWR7480704
Item #7317390
3.7 out of 5 Customer Rating
Requires Certification
Part #APWR7480407
Item #7317288
3.3 out of 5 Customer Rating
Requires Certification
Part #APWR7480913
Item #7317406
4.5 out of 5 Customer Rating
Requires Certification
Part #APWR7480473
Item #7317398
5 out of 5 Customer Rating
Requires Certification
Part #APWR7480517
Item #7317271
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #APWR7480913
Item #7317406
4.5 out of 5 Customer Rating
Requires Certification
Part #APWR7480957
Item #7317341
5 out of 5 Customer Rating
Requires Certification
Part #APWR7482167
Item #7317497
5 out of 5 Customer Rating
Requires Certification
Part #APWR7482211
Item #7317340
4.2 out of 5 Customer Rating
Requires Certification
Part #APWR7482189
Item #7317468
3.3 out of 5 Customer Rating
Requires Certification
Part #APWR7480858
Item #7317305
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing