This product requires certification to purchase.

1-1/2 in. Press x MIP Brass Union

You last purchased this on
 
Apollo Valves

1-1/2 in. Press x MIP Brass Union

Brand image
You last purchased this on
 
Apollo Valves

1-1/2 in. Press x MIP Brass Union

  • Fast #
  • Part #A10075892
  • Item #4239871
  • Manufacturer Part #10075892
4.1 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
MIPS
End Connections:
Press x MIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/20 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PFXPPFMAD
Item #10240716
3.6 out of 5 Customer Rating
Requires Certification
Part #A10075860
Item #4354935
4 out of 5 Customer Rating
Requires Certification
Part #A10075768
Item #4354969
4.7 out of 5 Customer Rating
Requires Certification
Part #IBRLFCPLUGD
Item #3816195
4 out of 5 Customer Rating
Requires Certification
Part #A10075808
Item #4354951
4.8 out of 5 Customer Rating
Requires Certification
Part #IBRLFBGF
Item #3816242
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10075894
Item #4354897
4.7 out of 5 Customer Rating
Requires Certification
Part #A10075772
Item #4354972
4.1 out of 5 Customer Rating
Requires Certification
Part #A10075770
Item #4354931
5 out of 5 Customer Rating
Requires Certification
Part #A10075798
Item #4354936
4.1 out of 5 Customer Rating
Requires Certification
Part #A10077769
Item #8963990
5 out of 5 Customer Rating
Requires Certification
Part #A61YLF204T1
Item #4274272
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing