This product requires certification to purchase.

2 in. Sweat x MNPT Domestic UNS C27451 Brass Union

You last purchased this on
 
Apollo Valves

2 in. Sweat x MNPT Domestic UNS C27451 Brass Union

Brand image
You last purchased this on
 
Apollo Valves

2 in. Sweat x MNPT Domestic UNS C27451 Brass Union

  • Fast #
  • Part #A10075894
  • Item #4354897
  • Manufacturer Part #10075894
4.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-88
Application:
Residential
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-6/25 in
Material:
Brass
Material Type:
UNS C27451
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
0 to 250 Deg F



Customers Also Bought
1–6 of 18 items
Part #A10075776
Item #4354978
4.7 out of 5 Customer Rating
Requires Certification
Part #A10075880
Item #4354859
5 out of 5 Customer Rating
Requires Certification
Part #A10075886
Item #4354885
4.4 out of 5 Customer Rating
Requires Certification
Part #A10075768
Item #4354969
4.7 out of 5 Customer Rating
Requires Certification
Part #BRLFCPLUGF
Item #3880003
4.9 out of 5 Customer Rating
Requires Certification
Part #CCULFK
Item #3919317
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A10075892
Item #4239871
4.1 out of 5 Customer Rating
Requires Certification
Part #A10075798
Item #4354936
4.1 out of 5 Customer Rating
Requires Certification
Part #A10075770
Item #4354931
5 out of 5 Customer Rating
Requires Certification
Part #A10075776
Item #4354978
4.7 out of 5 Customer Rating
Requires Certification
Part #A10077769
Item #8963990
5 out of 5 Customer Rating
Requires Certification
Part #A76F10527A
Item #4109024
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing