35-1/2 x 48 x 74 in. Alcove Shower Unit in White
Luxury 35-1/2 x 48 x 74 in. Alcove Shower Unit in White
Frequently Purchased Together
Product Details
Product Details
- Two molded soap ledges
- No seat
Specifications
- ADA Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Alcove
- Material:
- Fiberglass
- Overall Height:
- 74 in
- Overall Length:
- 35-1/2 in
- Overall Width:
- 48 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.