2 x 2 in. Bronze Water Meter
2 x 2 in. Bronze Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Material:
- Bronze
- Product Type:
- Single Jet