3/8 in Angle Supply Stop Valve in Chrome Plated
G2R15 Series 3/8 in Angle Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Machined one-piece brass body provides strength, durability and long-lasting performance
- 3/8 in. FIP Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Stop
- Compatible with iron pipe
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- Smooth, on/off flow control with a 90 degree turn of the handle
- Chrome finish
- 100% leak tested to ensure reliable, leak-free performance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME A112.18.1-2005, ASME A112.18.1.6
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.1-05
- Collection:
- G2R15 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connections:
- FPT x Compression
- Height:
- 1-9/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.19137 lb
- Width:
- 2-1/4 in