This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Stainless

Brand image
You last purchased this on
 
Brizo

Artesso® Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #D63025LFSS
  • Item #4899749
  • Manufacturer Part #63025LF-SS
5 out of 5 Customer Rating
Single Handle Pull Down Kitchen Faucet with Two-Function Spray and Magnetic Docking

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagneDock® Technology - magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles - swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artesso®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-5/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/8 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #D61325LFCGL
Item #8950908
3.6 out of 5 Customer Rating
Requires Certification
Part #D61025LFGL
Item #7720155
3.4 out of 5 Customer Rating
Requires Certification
Part #D62825LFGL
Item #7720173
3.4 out of 5 Customer Rating
Requires Certification
Part #D61325LFHSS
Item #8950878
3.2 out of 5 Customer Rating
Requires Certification
Part #D61325LFCRB
Item #8951234
5 out of 5 Customer Rating
Requires Certification
Part #ELKAV3032MB
Item #8230102
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D63225LFSS
Item #5109684
4 out of 5 Customer Rating
Requires Certification
Part #D64125LFSS
Item #7886522
5 out of 5 Customer Rating
Requires Certification
Part #D64225LFSS
Item #7205467
4.8 out of 5 Customer Rating
Requires Certification
Part #D64025LFSS
Item #4899772
4.3 out of 5 Customer Rating
Requires Certification
Part #D63125LFGL
Item #7886423
5 out of 5 Customer Rating
Requires Certification
Part #D62525LFBL
Item #9923547
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing