This product requires certification to purchase.

14-3/4 x 14-1/2 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Precis 14-3/4 x 14-1/2 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
BLANCO

Precis 14-3/4 x 14-1/2 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B516364
  • Item #3794646
  • Manufacturer Part #516364
3.6 out of 5 Customer Rating
Stainless Steel Sink Grid

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for large bowl of BLANCO PRECIS 60/40 Double Bowl Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
441128, 441127, 441129, 441479, 442926, 441130, 441125, 442738, 441296
CARB OTC LEED Compliant:
Yes
Collection:
Precis
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/9 in
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-5/9 in
Length:
15 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
15 in x 13-3/4 in x 1-5/9 in
Weight:
0.74 lb
Width:
13-3/4 in



Customers Also Bought
1–6 of 18 items
Part #B516366
Item #3794647
4.7 out of 5 Customer Rating
Requires Certification
Part #FUV36RM
Item #7057151
5 out of 5 Customer Rating
Requires Certification
Part #B203441
Item #10010312
5 out of 5 Customer Rating
Requires Certification
Part #DRP75675GL
Item #7720365
3.7 out of 5 Customer Rating
Requires Certification
Part #B441098
Item #3794610
3.7 out of 5 Customer Rating
Requires Certification
Part #D69052GL
Item #9291143
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B238483
Item #9708024
3.7 out of 5 Customer Rating
Requires Certification
Part #B234061
Item #7288432
4.1 out of 5 Customer Rating
Requires Certification
Part #B234059
Item #7288438
4.7 out of 5 Customer Rating
Requires Certification
Part #B236783
Item #7625382
4 out of 5 Customer Rating
Requires Certification
Part #B233535
Item #7062946
4.1 out of 5 Customer Rating
Requires Certification
Part #B236782
Item #7728838
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing