Call for Pricing
Call for Pricing
This product requires certification to purchase.

4 x 8 in. End Seal Wrap

You last purchased this on
 
Cascade Waterworks

4 x 8 in. End Seal Wrap

Brand image
You last purchased this on
 
Cascade Waterworks

4 x 8 in. End Seal Wrap

  • Fast #
  • Part #CCES480863
  • Item #3516433
  • Manufacturer Part #CES-4.80-863
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
4 in x 8 in
Fitting Type:
End Seal Wrap
Material:
Rubber, Stainless Steel
Material Type:
Neoprene, T304
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GBRNPU
Item #367717
5 out of 5 Customer Rating
Requires Certification
Part #FNWCGDPALK
Item #7241774
5 out of 5 Customer Rating
Requires Certification
Part #FNWCGDALK
Item #7241683
4.8 out of 5 Customer Rating
Requires Certification
Part #PSISIK
Item #9613488
3.6 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1NAF8M
Item #4716984
3.6 out of 5 Customer Rating
Requires Certification
Part #FNWR1FFGAU
Item #2463985
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing