This product requires certification to purchase.

4 in. ABS Solvent Weld Backwater Valve

You last purchased this on
 
Clean Check

4 in. ABS Solvent Weld Backwater Valve

  • Fast #
  • Part #REC97014
  • Item #3772360
  • Manufacturer Part #97014
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Check

4 in. ABS Solvent Weld Backwater Valve

  • Fast #
  • Part #REC97014
  • Item #3772360
  • Manufacturer Part #97014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No manhole required
  • Installs discretely outside, up to 12' below ground level
  • Eliminates hidden access, indoor applications, and the sewer odor and mess of indoor maintenance
  • Meets IPC, UPC/IAPMO, ICC, IRC, CSA plumbing codes
  • Requires Certification

Specifications

CSA Certified:
CSA B181.1, CSA B182.2
Color Finish Name:
Black
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Height:
10-5/8 in
IAPMO Listed:
Yes
Length:
15 in
Material:
Plastic
Material Type:
ABS
Maximum Immersible Depth:
12 ft
Maximum Temperature:
120
Minimum Temperature:
40
Pressure - Maximum:
5 psi
Recommended Valve Application:
Water
Schedule Class:
40
UL Listed:
No
Valve Body Style:
5 piece
Valve Size:
4 in
Valve Type:
Check Valve
Width:
7-5/8 in