This product requires certification to purchase.

60 in. Closet Organizer in White

You last purchased this on
 
ClosetMaid

60 in. Closet Organizer in White

Brand image
You last purchased this on
 
ClosetMaid

60 in. Closet Organizer in White

  • Fast #
  • Part #C164000
  • Item #5109259
  • Manufacturer Part #164000
4.8 out of 5 Customer Rating
Closet Organizer in White

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes installation hardware
  • Fits closets up to 5' wide
  • Complete kit includes shelf and rod shelving and supports
  • Requires Certification

Specifications

Coating:
Vinyl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Hardware Type:
Closet Rod
Height:
78 in
Length:
5 ft
Material:
Steel
Width:
60 in



Customers Also Bought
1–6 of 18 items
Part #K1MSTRPIN023
Item #7506806
5 out of 5 Customer Rating
Requires Certification
Part #K2MSTRPIN046
Item #7506809
5 out of 5 Customer Rating
Requires Certification
Part #K83114001
Item #7506813
3.7 out of 5 Customer Rating
Requires Certification
Part #K5BOTPIN264
Item #7506807
4 out of 5 Customer Rating
Requires Certification
Part #K6MSTRPIN138
Item #7506814
4.8 out of 5 Customer Rating
Requires Certification
Part #K1BOTPIN172
Item #7506817
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C234000
Item #3292072
4.2 out of 5 Customer Rating
Requires Certification
Part #C162800
Item #5109256
4.5 out of 5 Customer Rating
Requires Certification
Part #C100900
Item #4448924
5 out of 5 Customer Rating
Requires Certification
Part #C611300
Item #3292065
3.4 out of 5 Customer Rating
Requires Certification
Part #C7754500
Item #4448936
5 out of 5 Customer Rating
Requires Certification
Part #C280800
Item #3292062
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing