This product requires certification to purchase.

1-1/4 in. MPT x Plain End Plastic Riser

You last purchased this on
 
Continental Industries

1-1/4 in. MPT x Plain End Plastic Riser

Brand image
You last purchased this on
 
Continental Industries

1-1/4 in. MPT x Plain End Plastic Riser

  • Fast #
  • Part #C995399050325
  • Item #3617960
  • Manufacturer Part #9953-99-0503-25
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM A-53, ASTM A-513
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Riser
Length:
22 in
Material:
Plastic
Material Type:
2406
Schedule Class:
SDR 11
Wall Thickness:
0.151 in



Customers Also Bought
1–6 of 18 items
Part #WF365
Item #1440866
5 out of 5 Customer Rating
Requires Certification
Part #B80TXTCSNDA
Item #2017802
5 out of 5 Customer Rating
Requires Certification
Part #TPE12250
Item #8062084
4.5 out of 5 Customer Rating
Requires Certification
Part #OFGPUGC1000
Item #2173732
4.2 out of 5 Customer Rating
Requires Certification
Part #C145391461425
Item #3517684
4.1 out of 5 Customer Rating
Requires Certification
Part #OFGPUGF750
Item #2173711
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #C145391461425
Item #3517684
4.1 out of 5 Customer Rating
Requires Certification
Part #C155396101536
Item #4201598
5 out of 5 Customer Rating
Requires Certification
Part #C125392100436
Item #3383154
3.4 out of 5 Customer Rating
Requires Certification
Part #C325950101300
Item #3383158
4.8 out of 5 Customer Rating
Requires Certification
Part #C325953101400
Item #3637912
4.8 out of 5 Customer Rating
Requires Certification
Part #C3259511015AA
Item #3470184
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing