Call for Pricing
Call for Pricing
This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron Permox CTF™ Lined Long Sleeve

You last purchased this on
 
D and M Coatings

12 in. Mechanical Joint Ductile Iron Permox CTF™ Lined Long Sleeve

Brand image
You last purchased this on
 
D and M Coatings

12 in. Mechanical Joint Ductile Iron Permox CTF™ Lined Long Sleeve

  • Fast #
  • Part #DDML12CTF
  • Item #7314463
  • Manufacturer Part #DML12CTF
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.23, ANSI A21.4, ANSI A21.11, ANSI A21.53, ANSI 61, ANSI C153, ANSI C104, ANSI C111, ANSI C600
AWWA:
AWWA A-21.23, AWWA A-21.4, AWWA A-21.11, AWWA A-21.53, AWWA C-153, AWWA C-104, AWWA C-111, AWWA C-600
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Long, Sleeve, Straight
Material:
Ductile Iron
Pipe Lining:
Permox CTF™
Pressure Class:
350#



Customers Also Bought
1–6 of 18 items
Part #MUL067148
Item #248753
5 out of 5 Customer Rating
Requires Certification
Part #DS46NKP
Item #79061
5 out of 5 Customer Rating
Requires Certification
Part #MUL043988
Item #49090
4.3 out of 5 Customer Rating
Requires Certification
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Part #A0667AA
Item #689226
3.2 out of 5 Customer Rating
Requires Certification
Part #IBRLFCPLUGD
Item #3816195
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing