This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14064BL
  • Item #8112030
  • Manufacturer Part #T14064-BL
3.2 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Rough-in valve sold separately
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Valve trim only, all other tub/shower components sold separately
  • ADA Compliant
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Red/blue pad print temperature indicators on handle
  • Perfectly coordinates with the Ashlyn bath collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #D2564BLTPDST
Item #8154186
4 out of 5 Customer Rating
Requires Certification
Part #DT14464BL
Item #8111790
3.4 out of 5 Customer Rating
Requires Certification
Part #DT14264BL
Item #8111667
3.7 out of 5 Customer Rating
Requires Certification
Part #SHTS73BG
Item #9894305
5 out of 5 Customer Rating
Requires Certification
Part #D2564BLMPUDST
Item #8154167
5 out of 5 Customer Rating
Requires Certification
Part #D3564BLMPUDST
Item #8111797
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com