This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D564SSMPUDST
  • Item #4919186
  • Manufacturer Part #564-SSMPU-DST
5 out of 5 Customer Rating
Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1 or 3-hole 4-inch installations (with included 6-inch deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Metal drain pop-up assembly in matching finish included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Ashlyn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
6-14/25 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
6-69/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
6-69/100 in
Spout Reach:
5-13/100 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT14264BL
Item #8111667
3.7 out of 5 Customer Rating
Requires Certification
Part #DT14464BL
Item #8111790
3.4 out of 5 Customer Rating
Requires Certification
Part #DT11864SS
Item #4918800
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17264SSI
Item #4918790
5 out of 5 Customer Rating
Requires Certification
Part #DT17464BLI
Item #8154153
3.4 out of 5 Customer Rating
Requires Certification
Part #DT17264BL
Item #8111774
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D2564BLMPUDST
Item #8154167
5 out of 5 Customer Rating
Requires Certification
Part #D2564BLTPDST
Item #8154186
4 out of 5 Customer Rating
Requires Certification
Part #D3564BLMPUDST
Item #8111797
4.1 out of 5 Customer Rating
Requires Certification
Part #DT17264BL
Item #8111774
5 out of 5 Customer Rating
Requires Certification
Part #DT17464BL
Item #8111633
5 out of 5 Customer Rating
Requires Certification
Part #DT17064SS
Item #4919230
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing