This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D55051CZ
  • Item #4275053
  • Manufacturer Part #55051-CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • 1-setting hand shower
  • Easily wipe away mineral build up with Touch-Clean® spray holes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
12-41/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.75 gpm
Height:
4-33/50 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-31/100 in


Customers Also Bought
1–6 of 18 items
Part #DT11851RB
Item #4063889
5 out of 5 Customer Rating
Requires Certification
Part #DT14251SSWE
Item #7290709
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14464SSLHD
Item #4919154
4 out of 5 Customer Rating
Requires Certification
Part #DT14264BLLHD
Item #8111641
4.9 out of 5 Customer Rating
Requires Certification
Part #DT17251CZ
Item #4275133
4.2 out of 5 Customer Rating
Requires Certification
Part #KT35910-3-2MB
Item #10221735
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D57051SS
Item #4086614
5 out of 5 Customer Rating
Requires Certification
Part #D551SSDST
Item #3968805
3.6 out of 5 Customer Rating
Requires Certification
Part #DT14251SSWE
Item #7290709
4.1 out of 5 Customer Rating
Requires Certification
Part #DT14451SS
Item #3628727
5 out of 5 Customer Rating
Requires Certification
Part #DT11951CZ
Item #4275327
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17451CZ
Item #4274899
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing