This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Saylor™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Saylor™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D3535CZMPUDST
  • Item #9929697
  • Manufacturer Part #3535-CZMPU-DST
3.8 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn stops
  • Hot and cold stems are interchangeable
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 3/8" compression fittings
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Saylor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
No
Depth:
6-22/25 in
Drain Included:
Yes
Faucet Center Size:
4 in - 16 in
Faucet Connection Size:
3/8 in
Faucet Height:
8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-3/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #DT14235CZ
Item #9929833
5 out of 5 Customer Rating
Requires Certification
Part #DT2735CZ
Item #9929861
5 out of 5 Customer Rating
Requires Certification
Part #DT14035CZ
Item #9929829
3.5 out of 5 Customer Rating
Requires Certification
Part #D2535SSMPUDST
Item #9929685
3.5 out of 5 Customer Rating
Requires Certification
Part #DT75542PN
Item #7833800
5 out of 5 Customer Rating
Requires Certification
Part #DT11835CZ
Item #9929821
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D2535TPDST
Item #9929687
5 out of 5 Customer Rating
Requires Certification
Part #D3536CZMPUDST
Item #9929701
4.4 out of 5 Customer Rating
Requires Certification
Part #D535CZMPUDST
Item #9929709
3.2 out of 5 Customer Rating
Requires Certification
Part #D2535SSMPUDST
Item #9929685
3.5 out of 5 Customer Rating
Requires Certification
Part #D2536TPDST
Item #9929695
4.6 out of 5 Customer Rating
Requires Certification
Part #D536BLMPUDST
Item #9929712
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing