This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Lahara® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT14438SSLHD
  • Item #4852022
  • Manufacturer Part #T14438-SSLHD
5 out of 5 Customer Rating
Single Handle Single Function Bathtub & Shower Faucet Trim Only

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Lahara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #D58620SS25PK
Item #8339775
3.9 out of 5 Customer Rating
Requires Certification
Part #D3538SSMPUDST
Item #4319208
3.4 out of 5 Customer Rating
Requires Certification
Part #DT14238SSLHD
Item #4851983
5 out of 5 Customer Rating
Requires Certification
Part #D5856925PK
Item #8098213
4.8 out of 5 Customer Rating
Requires Certification
Part #DT2776BL
Item #7794577
4.3 out of 5 Customer Rating
Requires Certification
Part #D54910CZPRPK
Item #10110402
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT17438
Item #3527678
5 out of 5 Customer Rating
Requires Certification
Part #DT14038SS
Item #3527641
4.5 out of 5 Customer Rating
Requires Certification
Part #DT14438SS
Item #3527689
4.7 out of 5 Customer Rating
Requires Certification
Part #DT17038SS
Item #3527679
3.6 out of 5 Customer Rating
Requires Certification
Part #DT17238SS
Item #3527637
4 out of 5 Customer Rating
Requires Certification
Part #D2538SSTPDST
Item #4472237
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing